References
Gühring:819 16.000
Rubix:285A4657
Manufacturer :9008190160000
EAN:4031093252683


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00819 016.000 MACHINE TAPS HSS-E
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 50.39 excl. VAT
/ Each
£ 60.47 incl. VAT
- Usually arrives within 14 working days