Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1B240-0635-XA1630 SC MILLING CM PLURA 1 6259458
SANDVIK 1B240-0635-XA1630 SC MILLING CM PLURA 1 6259458
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1B240-0635-XA 1630
rubix:
317A9443
manufacturer :
6259458
Product details
Technical specifications
Product details : SANDVIK 1B240-0635-XA1630 SC MILLING CM PLURA 1 6259458
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.53
excl. VAT
/
Each
£
55.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S812HA14.0 DRILL 14.00 MM 5983503
SANDVIK R216.32-00830-AE08G1620 SC MILLING CM PLURA 2 5742989
SANDVIK 2S342-1588-305CMBM2CM SC MILLING CM PLURA 2 8353001
DORMER S90210.0 DRILL 10.00 MM 5982997
DOR S802HB 7.00MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
DORMER S802HA1.5 DRILL 1.50 MM 5983336
SANDVIK R2163406050BC13P1640 COROMILL
DORMER S803HB12.0 DRILL 12.00 MM 5982521
SANDVIK 1K233-2000-NB H10F DURA SOLID CARBIDE END MILL 8386793
SANDVIK R216.24-10050DCK22P1620 SC MILLING CM PLURA 2 5742970
CUTLINE 3 FLUT CARBID END MILL SHRT SER WELDON SHANK OZMA MM 1 862655
DORMER S5291.5 6706499
SANDVIK 2S342-0953-038-PBP2BM SC MILLING CM PLURA 2 8351879
CUTLINE 862932 4 VARI FLUT CARBID END MILL STD SER WELDON SHNK OZDY MM
CUTLINE 2FLUT CARBIDE END MILL LONG SER STR SHANK ALUMINIUM MM6 843383