Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-0953-038-PBP2BM SC MILLING CM PLURA 2 8351879
SANDVIK 2S342-0953-038-PBP2BM SC MILLING CM PLURA 2 8351879
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-0953-038-PB P2BM
rubix:
320A2562
manufacturer :
8351879
ean:
7323227193885
Product details
Technical specifications
Product details : SANDVIK 2S342-0953-038-PBP2BM SC MILLING CM PLURA 2 8351879
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.83
excl. VAT
/
Each
£
147.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S814HA3.0 END MILL 3.00 MM 5983585
WALTER H1E58318-E12-12 CONEFIT MILLING CUTTERS 6068767
SANDVIK 1K233-0500-050-NA H10F DURA SOLID CARBIDE END MILL 8386822
SANDVIK 1K357-0800-200-XD 1730 DURA SOLID CARBIDE END MILL 8213646
SANDVIK 316-10SL442-10020P1730 SOLID CARBIDE HEADS 6874174
DORMER S90320.0 DRILL 20.00 MM 5983091
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES WELDON SHANK MM 16 862736
DORMER S6376.0 6706876
ROEBUCK CH48 VARI PITCH HOLE SAW 48MM
SANDVIK 1K357-2000-400-XD 1730 DURA SOLID CARBIDE END MILL 8213658
SANDVIK R216.62-08030-AO09G 1610 5743582
SANDVIK R216.22-12030DAI12G1610 SC MILLING CM PLURA 2 5743027
SANDVIK 1K334-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213497
MITSUBCARB MPXLRBD0300R030N300 ENDMILL COATED MSTAR 90042846
SANDVIK R216.42-00330-JC03G1700 SC MILLING CM PLURA 2 5963265