• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,039)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 327R09-1822011-RM1025 MILLING CM T-/U-MAX&SCREWCLAMP 5758662

SANDVIK 327R09-1822011-RM1025 MILLING CM T-/U-MAX&SCREWCLAMP 5758662

Milling tool tip Sandvik Coromant

See technical information
References
Sandvik Coromant:327R09-18 22011-RM 1025
Rubix:318A1183
Manufacturer :5758662
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 327R09-1822011-RM1025 MILLING CM T-/U-MAX&SCREWCLAMP 5758662


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 98.00 excl. VAT
/ 2 pieces
£ 117.60 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R390-11 T3 08M-KL 3040 390 INSERT FOR MILLING 5745642SANDVIK R216-20 T3 M-M4340 216 BALL NOSE INSERT 7564464SANDVIK 390R-070208M-KM3330 MILLING CM T-/U-MAX&SCREWCLAMP 6851188SANDVIK R300-1340E-ML2040 MILLING CM T-/U-MAX&SCREWCLAMP 5744479SANDVIK RCKT 12 04 M0-PM 4340 200 INSERT FOR MILLING 7564613SANDVIK R390-11T324E-ML2040 MILLING CM T- & U-MAX&SCREWCLAMPSANDVIK RCHT 12 04 M0-PL1130 200 INSERT FOR MILLING 7100915SANDVIK R245-12 T3 E-W 3220 5743878SEKN1204AZ3020-SVIK MILLING INSERTWALTER ZDGT200550R-K85 WK10 MILLING INSERTS 5115804SANDVIK RCKT 20 06 M0-PM4330 200 INSERT FOR MILLING 7564628SANDVIK R390-17 04 08M-PM 1130 390 INSERT FOR MILLING 6971850SANDVIK 345N-1305E-PW5 1130 COROMILL 345 INSERT FOR MILLING 7101105SANDVIK L331.1A-115030E-L50S30T MILLING CM T-/U-MAX&SCREWCLAMP 7295563SANDVIK N331.1A-08 45 08E-KL3220 5737263
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap