• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,039)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 327R12-2218545-GC1025 MILLING CM T-/U-MAX&SCREWCLAMP 5758825

SANDVIK 327R12-2218545-GC1025 MILLING CM T-/U-MAX&SCREWCLAMP 5758825

Milling tool tip Sandvik Coromant

See technical information
References
Sandvik Coromant:327R12-22 18545-GC 1025
Rubix:318A0136
Manufacturer :5758825
EAN:12357376
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 327R12-2218545-GC1025 MILLING CM T-/U-MAX&SCREWCLAMP 5758825


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 112.34 excl. VAT
/ 2 pieces
£ 134.81 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 600-1045M-ML1010 MILLING CM T-/U-MAX&SCREWCLAMP 6411703SANDVIK QD-NK-0600-050M-KM3330 MILLING CM T-/U-MAX&SCREWCLAMP 6657085SANDVIK C/MILL 790 INSRT R790-160424PH-NMH13AWALTER P27215-00 WTL71 MILLING INSERTS 5005021SANDVIK R300-1032M-KH3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428032SANDVIK R2154415T324MWL4030 U-MAX LONSANDVIK 490L-140408M-PM3040 COROMILL 345/490 INSERT 5966412SANDVIK L331.1A-08 45 23H-WL1130 7101016SANDVIK SPMT09T308-WH4030 MILLING CM T-/U-MAX&SCREWCLAMP 5751298SANDVIK R390-180620M-PM4220 MILLING CM T-/U-MAX&SCREWCLAMP 5745972SANDVIK QD-NK-0600-035M-PM4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564528SANDVIK R390-17 04 16M-KM H13A 390 INSERT FOR MILLING 5745842SANDVIK N331.1A-043505E-L30 S30T 331 INSERT 7295500SANDVIK RCKT190600-WMH10F MILLING CM T-/U-MAX&SCREWCLAMP 5740493SANDVIK R216-25 04 M-M 1130 216 BALL NOSE INSERT 7100946
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap