Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 345-080C8-13M COROMILL 490 CUTTERS 5759476
SANDVIK 345-080C8-13M COROMILL 490 CUTTERS 5759476
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
345-080C8-13M
rubix:
317A7056
manufacturer :
5759476
ean:
12382576
Technical specifications
Z
6
mm
Tail diameter
80
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 345-080C8-13M COROMILL 490 CUTTERS 5759476
Technical specifications
Attributes
Z
6
mm
Tail diameter
80
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
968.17
excl. VAT
/
Each
£
1,161.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA200-140R38-13L MILLCUTTER SIDE&FACEMILLS 5738776
SANDVIK RA210-035O32-09H MILLCUTTER SIDE&FACEMILLS 5738758
SANDVIK 415-013A12-05H 7082446
SANDVIK A490-080J25.4-14L COROMILL 490 CUTTERS 5843964
SANDVIK LA365-102R38-W15H MILLCUTTER SIDE&FACEMILLS 5732010
SANDVIK A419-051C5-14M MILLCUTTER SIDE&FACEMILLS 6289916
SANDVIK 415-020A16-05L MILLCUTTER SIDE&FACEMILLS 7082449
SANDVIK R390-020A20-11L 390 SQUARE SHOULDER MILLING CUTTER 5745477
SANDVIK R245-063Q22-12M MILL CUTTER 5743852
SANDVIK RA390-25T12-11M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740327
SANDVIK R390-020A20-11M 390 SQUARE SHOULDER MILLING CUTTER 5745478
SANDVIK R390-020A20L-11L 390 SQUARE SHOULDER MILLING CUTTER 5745479
SANDVIK RA390-016EH16-07H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851122
SANDVIK S-60-125Q40-09H MILLCUTTER SIDE&FACEMILLS 6169934
R590063Q22S11M-SVIK COROMILL CENTU