SANDVIK A419-051C5-14M MILLCUTTER SIDE&FACEMILLS 6289916


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:A419-051C5-14M
rubix:317A9786
manufacturer :6289916
brand logo
brand logo
Technical specifications
Z4 mm
Tail diameter50 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK A419-051C5-14M MILLCUTTER SIDE&FACEMILLS 6289916


Technical specifications


Attributes
Z4 mm
Tail diameter50 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length70 mm
Show UNSPSC/ECL@SS
£ 686.97 excl. VAT
/ Each
£ 824.36 incl. VAT
  • Usually arrives within 14 working days