• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 345N-1305E-PW51010 COROMILL 345/490 INSERT 5906227

SANDVIK 345N-1305E-PW51010 COROMILL 345/490 INSERT 5906227


Milling tool tip Sandvik Coromant

References
sandvik coromant:345N-1305E-PW5 1010
rubix:318A7674
manufacturer :5906227
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 345N-1305E-PW51010 COROMILL 345/490 INSERT 5906227


Technical specifications


Attributes
No attributes to display for this product
£ 20.97 excl. VAT
/ Each
£ 25.16 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK RA216-2504M-M1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100963MITSUBCARB JDMT140520ZDSR-ST MP7130 INSERT MILLING COATED 90034214SANDVIK 490R-140412E-MM1040 COROMILL 345/490 INSERT 5888493SBEX1204ZZHM-SVIK AUTO INSERTSANDVIK 490R-140412M-PM1020 COROMILL 345/490 INSERT 5922151SANDVIK R390-180616M-PM4220 MILLING CM T-/U-MAX&SCREWCLAMP 5745996SANDVIK 345R-13T5E-ML2040 COROMILL 345/490 INSERT 5910468SANDVIK 415N-050212M-M301040 MILLING CM T-/U-MAX&SCREWCLAMP 7855864SANDVIK 327R12-2251502-GM1025 MILLING CM T-/U-MAX&SCREWCLAMP 5758700SANDVIK 328R13-315 02-GM 1025 328 INSERT FOR GROOVE MILLING 5758753SANDVIK R300-1648E-PM1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100990SANDVIK R245-12 T3 E-ML 2040 245 INSERT FOR MILLING 5743885SANDVIK R245-12 T3 M-KM 3040 5743992SANDVIK 345R-1305E-KL H13A 5861257SANDVIK R390-180631M-PM4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564411

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories