Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 419N-140530M-KH1020 MILLING CM T-/U-MAX&SCREWCLAMP 6289939
SANDVIK 419N-140530M-KH1020 MILLING CM T-/U-MAX&SCREWCLAMP 6289939
Milling tool tip Sandvik Coromant
References
sandvik coromant:
419N-140530M-KH1020
rubix:
319A4597
manufacturer :
6289939
ean:
26289939
Technical specifications
Nuance/shade
1020
Product details
Technical specifications
Product details : SANDVIK 419N-140530M-KH1020 MILLING CM T-/U-MAX&SCREWCLAMP 6289939
Technical specifications
Attributes
Nuance/shade
1020
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.28
excl. VAT
/
Each
£
15.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK N331.1A-08 45 08E-KM3330 6428081
SANDVIK R790-160420PH-NL H13A 5748606
SANDVIK R245-12T3E-ML1130 MILLING CM T-/U-MAX&SCREWCLAMP 7101115
WALTER RDGT1204M0-G88 WXN15 MILLING INSERTS 5021819
CDE322R05H13A-SVIK T-LINE CUTTER I
SANDVIK 425N-1707E-KLW12K20W SANDVIK AUTO MILLING 6718005
PRAMET APKT 1604PDR-GM:M9325 6754536
SANDVIK R390-11 T3 08M-PM 530 5745683
SANDVIK R210-090412M-PM4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564463
SANDVIK R390-11T324E-MLS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853475
R24512T3ECD10-SVIK COROMILL INSERT
SANDVIK SEKR1504AZ-WM2040 MILLING T-MAX CLAMPED 5749727
WALTER LNHU120608-F57T WKP25S MILLING INSERTS 6072459
SANDVIK N365-1505ZNE-KW41020 MILLING CM T-/U-MAX&SCREWCLAMP 5739005
SANDVIK 328R13-185 02-GM 1025 5758745