• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
CDE322R05H13A-SVIK T-LINE CUTTER I

CDE322R05H13A-SVIK T-LINE CUTTER I

Milling tool tip Sandvik Coromant

See technical information
References
Sandvik Coromant:CDE322R05H13A
Rubix:1043966
Manufacturer :5724222
brand logo
brand logo
Technical specifications
Materialcarbide

Product details : CDE322R05H13A-SVIK T-LINE CUTTER I


Technical specifications


Attributes
Materialcarbide
Show UNSPSC/ECL@SS
£ 346.70 excl. VAT
/ 10 pieces
£ 416.04 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 490R-08T308M-KL3330 COROMILL 345/490 INSERT 6428144SANDVIK R390-170424E-PM1010 MILLING CM T-/U-MAX&SCREWCLAMP 5745716MITSUBCARB AOMT123620PEER-M MP6120 INSERT MILLING COATED 90033973SANDVIK R390-11 T3 04E-PL 1130 390 INSERT FOR MILLING 6906908009370R8H13A-SVIK TANGENTIAL INSERSANDVIK R245-12 T3 E-KL 3220 5743883SANDVIK R300-1032E-PM1010 MILLING CM T-/U-MAX&SCREWCLAMP 5744347SANDVIK 327R12-22 350MM-TH 1025 5758663SANDVIK R390-170450E-NLH13A MILLING CM T- & U-MAX&SCREWCLAMPSANDVIK 327R12-22 200MM-TH 1025 5758828SANDVIK R300-2060M-PH4220 MILLING CM T-/U-MAX&SCREWCLAMP 5744535SANDVIK 490R-08T308M-PH4340 COROMILL 345/490 INSERT 7564335WALTER ODHW050412-A57 WSN10 MILLING INSERTS (CERAMIC) 5004113PRAMET ADMX 070204SR-M:M8340 MILLING INSERT 6798620 PK10SANDVIK 327R06-1222011-RM1025 MILLING CM T-/U-MAX&SCREWCLAMP 5758643
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap