Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-020C3-08L COROMILL 490 CUTTERS 5761966
SANDVIK 490-020C3-08L COROMILL 490 CUTTERS 5761966
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-020C3-08L
rubix:
318A6030
manufacturer :
5761966
Technical specifications
Diameter
20
mm
Z
2
mm
Tail diameter
32
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-020C3-08L COROMILL 490 CUTTERS 5761966
Technical specifications
Attributes
Diameter
20
mm
Z
2
mm
Tail diameter
32
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
415.63
excl. VAT
/
Each
£
498.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK MR80-R100Q32-12M ENDMILLS T-MAX U-MAX SCREW CLAMPED 8303349
RA245080J2518H-SVIK COROMILL 245 C
SANDVIK A690-038C6-1046H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5723628
SANDVIK R390-025A25-11M 390 SQUARE SHOULDER MILLING CUTTER 5745472
SANDVIK RA245-160J50.8-12M MILLCUTTER SIDE&FACEMILLS 5739964
R390025A2511H-SVIK COROMILL 390 EN
SANDVIK R390-012B16-11L 390 SQUARE SHOULDER MILLING CUTTER 5745382
R390084C857M-SVIK COROMILL 390 LON
R210080Q2714H-SVIK T-MAX ENDMILL
SANDVIK RA300-102R38-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740080
PRAMET 14A3R018A12-SAD07D-C Milling Cutter
SANDVIK R390-025EH25-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6416903
WALTER F4041.B16.040.Z03.13 MILLING CUTTERS 6411125
SANDVIK 419-063Q22-14L 6289894
RA390025M2511H-SVIK IMPERIAL COROM