PRAMET 14A3R018A12-SAD07D-C Milling Cutter


Milling Cutter

References
pramet:14A3R018A12-SAD07D-C
rubix:2533287
brand logo
brand logo
Technical specifications
Diameter14 mm
Tail diameter12 mm
Internal coolingYes
See all Specifications

Product details : PRAMET 14A3R018A12-SAD07D-C Milling Cutter


Shoulder mill with positve/negative geometry which utilises 3 off ADMX 0702.. or ADEX 0702.. single-sided inserts, cutting diameter 14mm with 90° approach angle and 12mm parallel shank according to DIN 1835A, 18mm functional and 140mm overall length, through coolant for shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 5.0mm

Technical specifications


Attributes
Diameter14 mm
Tail diameter12 mm
Internal coolingYes
Type of tool tip attachmentInsert
TailCylindrical
Total length140 mm
Show UNSPSC/ECL@SS
£ 230.75 excl. VAT
/ Each
£ 276.90 incl. VAT
  • Usually arrives within 14 working days