SANDVIK 490-025HA06-08M COROMILL 490 CUTTERS 5762128


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:490-025HA06-08M
rubix:318A5962
manufacturer :5762128
brand logo
brand logo
Technical specifications
Diameter25 mm
Z3 mm
Tail diameter63 mm
See all Specifications

Product details : SANDVIK 490-025HA06-08M COROMILL 490 CUTTERS 5762128


Technical specifications


Attributes
Diameter25 mm
Z3 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length95 mm
Show UNSPSC/ECL@SS
£ 416.87 excl. VAT
/ Each
£ 500.24 incl. VAT
  • Usually arrives within 14 working days