SANDVIK 490-063Q22-14H MILLING CUTTER 5829333


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:490-063Q22-14H
rubix:258A1258
manufacturer :5829333
brand logo
brand logo
Technical specifications
Diameter63 mm
Z6 mm
Tail diameter22 mm
See all Specifications

Product details : SANDVIK 490-063Q22-14H MILLING CUTTER 5829333


Technical specifications


Attributes
Diameter63 mm
Z6 mm
Tail diameter22 mm
Internal coolingYes
Type of tool tip attachmentScrew
TailRound
Total length40 mm
Show UNSPSC/ECL@SS
£ 618.45 excl. VAT
/ Each
£ 742.14 incl. VAT
  • Usually arrives within 14 working days