SANDVIK 490-032A32-08M 5762100
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:490-032A32-08M
Rubix:286A8496
Manufacturer :5762100



Product details : SANDVIK 490-032A32-08M 5762100
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Z | 4 mm |
| Tail diameter | 32 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 130 mm |
| Tail | cylindrical |
Show UNSPSC/ECL@SS
£ 529.10 excl. VAT
/ Each
£ 634.92 incl. VAT
- Usually arrives within 14 working days
