Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-032C6-08M COROMILL 490 CUTTERS 5761834
SANDVIK 490-032C6-08M COROMILL 490 CUTTERS 5761834
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-032C6-08M
rubix:
318A1944
manufacturer :
5761834
ean:
12324620
Technical specifications
Diameter
32
mm
Z
4
mm
Tail diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-032C6-08M COROMILL 490 CUTTERS 5761834
Technical specifications
Attributes
Diameter
32
mm
Z
4
mm
Tail diameter
63
mm
Internal cooling
yes
Type of tool tip attachment
screw
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
563.63
excl. VAT
/
Each
£
676.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
RA390038C663M-SVIK IMP COROMILL 39
SANDVIK R790-044C4S1-22H 5912561
SANDVIK 345-080C6-13H COROMILL 490 CUTTERS 5759247
SANDVIK RA245-076R25-12M 5739739
SANDVIK RA390-102R38-57H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740234
SANDVIK N331.32-205T51FMQ MILLCUTTER SIDE&FACEMILLS 5737360
R300032A2510H-SVIK T-MAX ENDMILL
SANDVIK R245-250Q60-12L 245 FACE MILLING CUTTER 5744031
SANDVIK 345-063C6-13H COROMILL 490 CUTTERS 5759228
SANDVIK RA365-152R38-S15M MILLCUTTER SIDE&FACEMILLS 5739407
SANDVIK RA200-140J50.8-20M MILLCUTTER SIDE&FACEMILLS 5738773
R390040C663M-SVIK COROMILL 390 LON
SANDVIK TOOLHOLDER R200-050Q27-16M
SANDVIK R331.32-200Q40DM08.00 MILLCUTTER SIDE&FACEMILLS 6448912
SANDVIK 345-160Q40-13M COROMILL 345 FACE MILLING CUTTER