SANDVIK R245-250Q60-12L 245 FACE MILLING CUTTER 5744031
CoroMill® 245 face milling cutter
See technical informationReferences
Sandvik Coromant:R245-250Q60-12L
Rubix:1044358
Manufacturer :5744031



Product details : SANDVIK R245-250Q60-12L 245 FACE MILLING CUTTER 5744031
Face mill CoroMill® 245
Technical specifications
Attributes
| Z | 10 mm |
|---|---|
| Tail diameter | 60 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 63 mm |
| Tail | arbor - iso 6462 -c (4 bolts) -metric: 60s |
Show UNSPSC/ECL@SS
£ 1,701.45 excl. VAT
/ Each
£ 2,041.74 incl. VAT
- Usually arrives within 14 working days
