Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-036C3-08M COROMILL 490 CUTTERS 5761875
SANDVIK 490-036C3-08M COROMILL 490 CUTTERS 5761875
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-036C3-08M
rubix:
318A1945
manufacturer :
5761875
Technical specifications
Diameter
36
mm
Z
4
mm
Tail diameter
32
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-036C3-08M COROMILL 490 CUTTERS 5761875
Technical specifications
Attributes
Diameter
36
mm
Z
4
mm
Tail diameter
32
mm
Internal cooling
yes
Type of tool tip attachment
screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
563.63
excl. VAT
/
Each
£
676.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R331.32-200Q40QM20.50 MILLCUTTER SIDE&FACEMILLS 5745065
SANDVIK MH20-R066Q22-08H MILLCUTTER SIDE&FACEMILLS 8352812
SANDVIK 345-063Q22-13H COROMILL 490 CUTTERS 5759236
SANDVIK A490-203R63-14M COROMILL 490 CUTTERS 5844023
SANDVIK 5C90-063Q22-09H MILLCUTTER SIDE&FACEMILLS 8318887
SANDVIK TOOLHOLDER R390-025A25-11L
SANDVIK R200-038Q22-12M 200 FACE MILLING CUTTER 5742637
SANDVIK 690-080C8-10105H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764743
SANDVIK 345-100Q32-13HX COROMILL 490 CUTTERS 5759465
SANDVIK R390-063Q22-11M 390 SQUARE SHOULDER MILLING CUTTER 5745535
R33152250S50MM-SVIK C-MILL U250 HA
R200105Q3220M-SVIK COROMILL 200 CL
R390050Q2257L-SVIK COROMILL 390 LO
SANDVIK A490-025M19-08M COROMILL 490 CUTTERS 5722867
SANDVIK R365-125Q40-S15M MILLCUTTER SIDE&FACEMILLS 5745369