SANDVIK R331.32-200Q40QM20.50 MILLCUTTER SIDE&FACEMILLS 5745065


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R331.32-200Q40QM20.50
rubix:317A3483
manufacturer :5745065
brand logo
brand logo
Technical specifications
Diameter200 mm
Z6 mm
Tail diameter40 mm
See all Specifications

Product details : SANDVIK R331.32-200Q40QM20.50 MILLCUTTER SIDE&FACEMILLS 5745065


Technical specifications


Attributes
Diameter200 mm
Z6 mm
Tail diameter40 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 2,425.97 excl. VAT
/ Each
£ 2,911.16 incl. VAT
  • Usually arrives within 14 working days