Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-040C6-14M COROMILL 490 CUTTERS 5829344
SANDVIK 490-040C6-14M COROMILL 490 CUTTERS 5829344
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-040C6-14M
rubix:
318A2964
manufacturer :
5829344
Technical specifications
Diameter
40
mm
Z
3
mm
Tail diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-040C6-14M COROMILL 490 CUTTERS 5829344
Technical specifications
Attributes
Diameter
40
mm
Z
3
mm
Tail diameter
63
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
522.93
excl. VAT
/
Each
£
627.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 345-080Q27-13H COROMILL 490 CUTTERS 5759477
R390066C645M-SVIK COROMILL 390 LON
SANDVIK MR80-R100Q32-12H ENDMILLS T-MAX U-MAX SCREW CLAMPED 8303348
SANDVIK TOOLHOLDER R200-028A3212M
R390050C671L-SVIK COROMILL 390 LON
SANDVIK 600-042C4-10H 7082836
PRAMET 63A09R-S90AD11E-C Milling Cutter
SANDVIK R200-038Q22-12M 200 FACE MILLING CUTTER 5742637
SANDVIK 345-160Q40-13HX 345 FACE MILLING CUTTER 5759473
SANDVIK N331.32-254T51KM0.591 MILLCUTTER SIDE&FACEMILLS 6448842
RA390032C554M-SVIK IMP COROMILL 39
R390084C857M-SVIK COROMILL 390 LON
SANDVIK RA790-050R19S1-16M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738791
R390036C336M-SVIK COROMILL 390 LON
R790054C5S222M-SVIK COROMILL 790 A