R790054C5S222M-SVIK COROMILL 790 A
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R790-054C5S2-22M
Rubix:1037362
Manufacturer :5747182



Product details : R790054C5S222M-SVIK COROMILL 790 A
Technical specifications
Attributes
| Diameter | 54 mm |
|---|---|
| Z | 3 mm |
| Tail diameter | 50 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 66 mm |
Show UNSPSC/ECL@SS
£ 1,149.46 excl. VAT
/ Each
£ 1,379.35 incl. VAT
- Usually arrives within 14 working days
