Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-054C5-14H COROMILL 490 CUTTERS 5829343
SANDVIK 490-054C5-14H COROMILL 490 CUTTERS 5829343
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-054C5-14H
rubix:
317A8660
manufacturer :
5829343
Technical specifications
Diameter
54
mm
Z
5
mm
Tail diameter
50
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-054C5-14H COROMILL 490 CUTTERS 5829343
Technical specifications
Attributes
Diameter
54
mm
Z
5
mm
Tail diameter
50
mm
Internal cooling
yes
Type of tool tip attachment
screw
Total length
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
768.37
excl. VAT
/
Each
£
922.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA390-076R25-17H MILLCUTTER SIDE&FACEMILLS 5739777
SANDVIK 490-250Q60-14M COROMILL 490 CUTTERS 5844053
SANDVIK A490-102R38-08H COROMILL 490 CUTTERS 5723410
R245250Q6012M-SVIK COROMILL 245 CL
SANDVIK R390-066C6-11M060 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745559
SANDVIK R390-054C5-54M 390 LONG EDGE SQUARE MILLING CUTTER 5745601
R390054C543M-SVIK COROMILL 390 LON
SANDVIK C/MILL 210 RA210-063R19-14H
SANDVIK MH20-R020EH20-06L MILLCUTTER SIDE&FACEMILLS 8029427
R33152200S50MM-SVIK C-MILL U200 HA
SANDVIK RA390-38T16-11M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740273
SANDVIK A490-038R19-08M COROMILL 490 CUTTERS 5723539
SANDVIK RA390-051C5-63L 390 LONG EDGE SQUARE MILLING CUTTER 5740050
R245100Q3212H-SVIK COROMILL 245 EX
SANDVIK R390-0157A16-07M 6851098