SANDVIK R390-066C6-11M060 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745559


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-066C6-11M060
rubix:317A8513
manufacturer :5745559
brand logo
brand logo
Technical specifications
Diameter66 mm
Z6 mm
Tail diameter63 mm
See all Specifications

Product details : SANDVIK R390-066C6-11M060 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745559


Technical specifications


Attributes
Diameter66 mm
Z6 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length60 mm
Show UNSPSC/ECL@SS
£ 784.40 excl. VAT
/ Each
£ 941.28 incl. VAT
  • Usually arrives within 14 working days