Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 490R-08T312E-MM 2040 5762172
SANDVIK 490R-08T312E-MM 2040 5762172
Milling tool tip Sandvik Coromant
References
sandvik coromant:
490R-08T312E-MM2040
rubix:
287A0642
manufacturer :
5762172
Technical specifications
Nuance/shade
2040
Product details
Technical specifications
Product details : SANDVIK 490R-08T312E-MM 2040 5762172
Technical specifications
Attributes
Nuance/shade
2040
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.62
excl. VAT
/
Each
£
21.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 360L-1906M-PH4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564430
SANDVIK N331.1A-115020H-PM1130 MILLING CM T-/U-MAX&SCREWCLAMP 7295536
SANDVIK R216-16 03 E-M S30T 5853570
SANDVIK R216.2-080204-1A235 MILLING CM T-/U-MAX&SCREWCLAMP 5742837
SANDVIK 327R09-1822011-RM1025 MILLING CM T-/U-MAX&SCREWCLAMP 5758662
SANDVIK 419N-140530E-SM 1020 6289940
SBEX1203ZZ11HM-SVIK AUTO INSERT
MITSUBCARB SEMT13T3AGSN-JM INSERT MILLING COATED 7014684 F7030
SANDVIK R390-170424E-PM1010 MILLING CM T-/U-MAX&SCREWCLAMP 5745716
SANDVIK R390-180620M-KM3040 MILLING CM T-/U-MAX&SCREWCLAMP 5745966
SANDVIK R300-0828E-MM 1040 5888514
WALTER MPHX080305-A57 WKP35S MILLING INSERTS 5918804
SANDVIK N3311A084508HWLH13A COROMILL
SANDVIK N331.1A-084508H-WL530 MILLING CM T-/U-MAX&SCREWCLAMP 5738185
SANDVIK 345N-1305E-PW84330 COROMILL 345/490 INSERT 7564416