References
Sandvik Coromant:600-040Q16-12H
Rubix:286A8313
Manufacturer :6252731



Product details : SANDVIK 600-040Q16-12H 6252731
Face milling cutter CoroMill® 600
Technical specifications
Attributes
| Z | 4 mm |
|---|---|
| Tail diameter | 16 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 40 mm |
| Tail | arbor - iso 6462 -a (hexagon socket head cap screw) - metric: 16 |
Show UNSPSC/ECL@SS
£ 594.47 excl. VAT
/ Each
£ 713.36 incl. VAT
- Usually arrives within 14 working days
