Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 690-050C5-1053H 5765072
SANDVIK 690-050C5-1053H 5765072
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
690-050C5-1053H
rubix:
286A7329
manufacturer :
5765072
Technical specifications
Diameter
50
mm
Z
3
mm
Tail diameter
50
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 690-050C5-1053H 5765072
Technical specifications
Attributes
Diameter
50
mm
Z
3
mm
Tail diameter
50
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
90
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,990.60
excl. VAT
/
Each
£
2,388.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA300-032M32-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739807
R790044C4S122M-SVIK COROMILL 790 A
SANDVIK 490-040B32-14M COROMILL 490 CUTTERS 5829321
SANDVIK A490-254R63-14L COROMILL 490 CUTTERS 5844024
R300052Q2212H-SVIK T-MAX/U-MAX SCR
SANDVIK R365-080Q27-S15H MILLCUTTER SIDE&FACEMILLS 5745333
SANDVIK 490-028A25L-08L COROMILL 490 CUTTERS 5762130
R30025T1210L-SVIK COROMILL 300 THR
SANDVIK R300-025B32L-12L 300 FACE MILLING CUTTER 5744267
SANDVIK RA390-25T12-11M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740327
SANDVIK N331.32-203T51DM0.315 MILLCUTTER SIDE&FACEMILLS 6448875
SANDVIK 600-063Q22-12H 6252736
R390066C645M-SVIK COROMILL 390 LON
SANDVIK C/MILL 210 RA210-063C5-14H
SANDVIK 419-066Q22-14H MILLCUTTER SIDE&FACEMILLS 6449363