Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 600-063Q22-12H 6252736
SANDVIK 600-063Q22-12H 6252736
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
600-063Q22-12H
rubix:
286A6921
manufacturer :
6252736
Technical specifications
Z
7
mm
Tail diameter
22
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 600-063Q22-12H 6252736
Technical specifications
Attributes
Z
7
mm
Tail diameter
22
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
800.43
excl. VAT
/
Each
£
960.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK MH20-R016EH16-06L MILLCUTTER SIDE&FACEMILLS 8029426
SANDVIK A490-025M25-08M 5722869
SANDVIK A345-152R38-13M COROMILL 490 CUTTERS 5722523
R300080Q2712H-SVIK T-MAX/U-MAX SCR
SANDVIK R390-016A14L-07M 6851100
SANDVIK A345-254R63-13M COROMILL 490 CUTTERS 5722645
R790080C8S122M-SVIK COROMILL 790 A
R300050Q2212H-SVIK T-MAX/U-MAX SCR
SANDVIK R390-020EH20-11L 6416900
SANDVIK R300-16EH16-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550015
R30025T1208M-SVIK T-MAX ENDMILL
SANDVIK RA245-102R38-12H MILLCUTTER SIDE&FACEMILLS 5740046
R390100Q3218L-SVIK COROMILL 390 SH
SANDVIK RA390-063C6-71M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739665
SANDVIK R390-066Q22-17M 6068018