SANDVIK 690-063Q27-1046M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764772


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:690-063Q27-1046M
rubix:317A5147
manufacturer :5764772
brand logo
brand logo
Technical specifications
Diameter63 mm
Z3 mm
Tail diameter27 mm
See all Specifications

Product details : SANDVIK 690-063Q27-1046M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764772


Technical specifications


Attributes
Diameter63 mm
Z3 mm
Tail diameter27 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length80 mm
Show UNSPSC/ECL@SS
£ 1,568.80 excl. VAT
/ Each
£ 1,882.56 incl. VAT
  • Usually arrives within 14 working days