Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 419-084Q27-14H 6449364
SANDVIK 419-084Q27-14H 6449364
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
419-084Q27-14H
rubix:
286A6784
manufacturer :
6449364
ean:
26449364
Technical specifications
Z
7
mm
Tail diameter
27
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 419-084Q27-14H 6449364
Technical specifications
Attributes
Z
7
mm
Tail diameter
27
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
911.43
excl. VAT
/
Each
£
1,093.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK N331.32-305T63RM0.925 MILLCUTTER SIDE&FACEMILLS 6448887
SANDVIK TOOLHOLDER R390-050Q22-17L
SANDVIK R390-025EH25-11H 6416902
R790100C8S122M-SVIK COROMILL 790 A
SANDVIK RA300-025M25-09H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739538
SANDVIK RA390-025EH25-11H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6416914
SANDVIK RA200-089R38-13L MILLCUTTER SIDE&FACEMILLS 5738560
SANDVIK 490-044Q16-08M COROMILL 490 CUTTERS 5762138
SANDVIK N331.32-162S40FMQ MILLCUTTER SIDE&FACEMILLS 5737883
SANDVIK RA390-032EH25-17M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6416922
SANDVIK 490-040A32L-14M COROMILL 490 CUTTERS 5829323
SANDVIK 360-400Q60-Z15D28 5758942
PRAMET 50A04R-S90LN12-C FACE MILL 6760289
SANDVIK RA390-063R19-11H MILLCUTTER SIDE&FACEMILLS 5739669
R300050Q2208H-SVIK T-MAX/U-MAX SCR