• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 690-100512M-E-SLS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853414

SANDVIK 690-100512M-E-SLS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853414

Milling tool tip Sandvik Coromant

See technical information
References
Sandvik Coromant:690-100512M-E-SL S30T
Rubix:319A2106
Manufacturer :5853414
EAN:25853414
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 690-100512M-E-SLS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853414


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 197.10 excl. VAT
/ 10 pieces
£ 236.52 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R245-12 T3 M-KH 3220 5744027SANDVIK R300-1240M-PM 4340 7564585SANDVIK APMT 16 04 08-M 4340 COROMILL 216 INSERT FOR MILLING 7564465SANDVIK SEKR 12 03 AZ-WM4240 INSERT FOR MILLING 5749692SANDVIK L331.1A-145030H-WLH10F MILLING CM T-/U-MAX&SCREWCLAMP 5734950SANDVIK R390-18 06 08M-PM 1130 390 INSERT FOR MILLING 6971863SANDVIK R790-160408PH-NLH13A 790 INSERT FOR MILLING 5747160SANDVIK R390-170420E-PM1010 MILLING CM T-/U-MAX&SCREWCLAMP 5745835SANDVIK 415N-050212M-M30S30T MILLING CM T-/U-MAX&SCREWCLAMP 7855865SANDVIK 345R-13T5E-MLS40T COROMILL 345/490 INSERT 5910500WALTER MX22-2E170N02-GD8 WSM23S GROOVING INSERTS (MX SYSTEM) 7379000SANDVIK R245-12 T3 M-KM 3040 5743992SANDVIK R300-1240M-PM4220 MILLING CM T-/U-MAX&SCREWCLAMP 5744399WALTER ADHT120416L-G88 WXN15 MILLING INSERTS 5194596SANDVIK 419R-1405M-PH1010 MILLING CM T-/U-MAX&SCREWCLAMP 6289950
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap