SANDVIK 835.B-1000-A1-PF1024 REAMERS 6266918


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.B-1000-A1-PF1024
rubix:319A4188
manufacturer :6266918
brand logo
brand logo
Technical specifications
Nominal diameter (metric)10 mm
Total length118.5 mm
Length of cut80 mm
See all Specifications

Product details : SANDVIK 835.B-1000-A1-PF1024 REAMERS 6266918


Technical specifications


Attributes
Nominal diameter (metric)10 mm
Total length118.5 mm
Length of cut80 mm
Tail diameter10 mm
Body materialCarbide
Internal coolingYes
Show UNSPSC/ECL@SS
£ 218.00 excl. VAT
/ Each
£ 261.60 incl. VAT
  • Usually arrives within 14 working days