SANDVIK 835.B-1400-A1-PF1024 REAMERS 6266933


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.B-1400-A1-PF1024
rubix:318A6920
manufacturer :6266933
brand logo
brand logo
Technical specifications
Nominal diameter (metric)14 mm
Total length127.9 mm
Length of cut85 mm
See all Specifications

Product details : SANDVIK 835.B-1400-A1-PF1024 REAMERS 6266933


Technical specifications


Attributes
Nominal diameter (metric)14 mm
Total length127.9 mm
Length of cut85 mm
Tail diameter14 mm
Body materialCarbide
Internal coolingYes
Show UNSPSC/ECL@SS
£ 322.00 excl. VAT
/ Each
£ 386.40 incl. VAT
  • Usually arrives within 14 working days