Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
Solid carbide machine reamer
SANDVIK 830A-E06D2800H7S16 5765106
SANDVIK 830A-E06D2800H7S16 5765106
Solid carbide machine reamer Sandvik Coromant
References
sandvik coromant:
830A-E06D2800H7S16
rubix:
286A8549
manufacturer :
5765106
Product details
Technical specifications
Product details : SANDVIK 830A-E06D2800H7S16 5765106
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
467.43
excl. VAT
/
Each
£
560.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 835.T-0801-A1-PF1024 REAMERS 6266970
SANDVIK 835.T-0602-A1-PF1024 REAMERS 6266961
SANDVIK 835.B-1100-A1-MF1024 REAMERS 6267045
SANDVIK 835.T-0401-A1-PF1024 REAMERS 6266944
SANDVIK 835.B-0802-A1-PF1024 REAMERS 6266910
SANDVIK 835.B-1197-A1-PF1024 REAMERS 6266925
SANDVIK 835.B-1200-A1-MF1024 REAMERS 6267050
SANDVIK 935-L50-EF20-070 COROMANT CAPTO 7472585
PRESTO 7200012.5 12.50MM HSS TAPER SHANK MACHINE REAMER BS328
TITEX F2171-16 REAMING TOOLS SOLID CARBIDE 6250235
SANDVIK 835.T-1000-A1-MF1024 REAMERS 6267101
SANDVIK 830A-E06D2500H7S16 5765096
SANDVIK 835.B-0997-A1-PF1024 REAMERS 6266915
TITEX F2171-7 REAMING TOOLS SOLID CARBIDE 6250224
TITEX F2162-13 REAMER SOLID CARBIDE 6250206