Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Turning tool tips - Accessory
SECO 150.10A-20-3 PARTING OFF TOOLS 02578582
SECO 150.10A-20-3 PARTING OFF TOOLS 02578582
Turning tool tips - Accessory Seco Tools
References
seco tools:
15010A203
rubix:
80032504
ean:
78582025000100
Product details
Technical specifications
Product details : SECO 150.10A-20-3 PARTING OFF TOOLS 02578582
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.41
excl. VAT
/
Each
£
85.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE A1-110FAN 110MM CHIP REMOVEL FAN
SANDVIK 5322 470-01 SHIM 5762606
CUTLINE SPARE CLAMPING SCREW 867577
CUTLINE SPARE SCREW 867575
SANDVIK 5513 020-10 COUNTERSUNK HEAD SCREW 5763169
CUTLINE SPARE SHIM 867573
SANDVIK 5322 389-11 INSERT SHIM 5762686
SANDVIK 5513 020-01 COUNTERSUNK HEAD SCREW 5763189
SANDVIK 5322 472-01 INSERT SHIM 5762609
PRAMET XLCFN 3203 M 4.00 GROOVE INSERT 6756327
SANDVIK 5322 232-02 INSERT SHIM 5762483
SECO PARTING BLADE 150.10A-25-3
SANDVIK 5513 020-03 COUNTERSUNK HEAD SCREW 5763193
SECO CFMR2020K03 MDT TOOLS 00068777
N1513500504G2135-SVIK Q-CUT INSERT