• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • External tools(4,776)
  • Internal tools(1,155)
  • Turning tool tips(19,721)
  • Turning tools(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Turning tool tips - Accessory
SECO PARTING BLADE 150.10A-25-3

SECO PARTING BLADE 150.10A-25-3


Turning tool tips - Accessory Seco Tools

References
seco tools:15010A253
rubix:80039003
ean:78589025000109
brand logo
brand logo

Product details
Technical specifications

Product details : SECO PARTING BLADE 150.10A-25-3


Technical specifications


Attributes
No attributes to display for this product
£ 77.05 excl. VAT
/ Each
£ 92.46 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 5513 020-01 COUNTERSUNK HEAD SCREW 5763189SECO 150.10A-20-3 PARTING OFF TOOLS 02578582SANDVIK 5513 020-03 COUNTERSUNK HEAD SCREW 5763193SANDVIK 5322 389-11 INSERT SHIM 5762686SANDVIK 5322 470-01 SHIM 5762606CUTLINE SPARE CLAMPING SCREW 867577SANDVIK 5513 020-10 COUNTERSUNK HEAD SCREW 5763169PRAMET XLCFN 3203 M 4.00 GROOVE INSERT 6756327CUTLINE A1-110FAN 110MM CHIP REMOVEL FANSECO CFMR2020K03 MDT TOOLS 00068777CUTLINE SPARE SHIM 867573SANDVIK 5322 232-02 INSERT SHIM 5762483SANDVIK 5322 472-01 INSERT SHIM 5762609CUTLINE SPARE SCREW 867575MITSUBCARB SNMG120408-MP UE6105 INSERT TURNING COATED NEG 90023615

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories