Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Turning tool tips - Accessory
SANDVIK 5513 020-10 COUNTERSUNK HEAD SCREW 5763169
SANDVIK 5513 020-10 COUNTERSUNK HEAD SCREW 5763169
Head screw
References
sandvik coromant:
5513020-10
rubix:
201439
manufacturer :
5763169
Technical specifications
Type
Head Screw
Product details
Technical specifications
Product details : SANDVIK 5513 020-10 COUNTERSUNK HEAD SCREW 5763169
Sandvik Countersunk head screw 5513 020-10
Technical specifications
Attributes
Type
Head Screw
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.78
excl. VAT
/
Each
£
3.34
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 5322 470-01 SHIM 5762606
CUTLINE A1-110FAN 110MM CHIP REMOVEL FAN
SANDVIK 5513 020-01 COUNTERSUNK HEAD SCREW 5763189
SANDVIK 5513 020-03 COUNTERSUNK HEAD SCREW 5763193
SECO PARTING BLADE 150.10A-25-3
CUTLINE SPARE CLAMPING SCREW 867577
SANDVIK 5322 389-11 INSERT SHIM 5762686
SANDVIK 5322 472-01 INSERT SHIM 5762609
CUTLINE SPARE SCREW 867575
PRAMET XLCFN 3203 M 4.00 GROOVE INSERT 6756327
SECO 150.10A-20-3 PARTING OFF TOOLS 02578582
CUTLINE SPARE SHIM 867573
SECO CFMR2020K03 MDT TOOLS 00068777
SANDVIK 5322 232-02 INSERT SHIM 5762483
SANDVIK SNMG190612-PR4415 T-MAX P TURNING INVEIO 7859273