Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(14)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame accessories
Flame accessories
Piezo burner
SIEVERT GARDENER BLOWTORCH P2230-01
SIEVERT GARDENER BLOWTORCH P2230-01
Piezo burner Sievert
References
sievert:
223001
rubix:
45016168
Product details
Technical specifications
Product details : SIEVERT GARDENER BLOWTORCH P2230-01
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.89
excl. VAT
/
Each
£
40.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WELLER CORDLESS PYROPEN SOLDERING IRON T0051606099
ROTHENBERGER QUICK FIRE GAS GUN 35645E
WELLER PYROPEN SOLDERING IRON 51605999
PARWELD CS10-25 CABLE SOCKET 10-25MM 200A
GISS 858537 RUBBER GAS HOSE DIAMETER MM 10 X 17 20M
PRESTO 75020-916 HSS STRAIGHT SHANK TAPER PIN REAMER BS328 9/16 INCH
PARWELD REGULATOR 2 GAUGE OXYGEN E700122
PARWELD AGC-3/8-X-12 ARC AIR GOUGING CARBONS 10 X 300MM
GISS 633681 SECURGISS FLAME DAMPER REGULATOR/HOSE MOUNT GAS OXYGEN
PARWELD 50MMCC/5 WELDING CABLE 50MM 5M
PANTHER DRIVERS GLOVE
PARWELD BZL MB25 TAPERED NOZZLE PK OF 5 B2509
PARWELD 682001 ROUND FILE CUP LIGHTER
Sievert 430000 Ignition Micro Torch , Refillable
PRESTO 25.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206