Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(14)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame accessories
Flame accessories
Piezo burner
WELLER CORDLESS PYROPEN SOLDERING IRON T0051606099
WELLER CORDLESS PYROPEN SOLDERING IRON T0051606099
Profi Line Soldering Iron
References
weller:
T0051606099
rubix:
070444
Technical specifications
Type
Butane Gas Powered Soldering Iron
Model
Pyropen
Technical sheet / Technical file
Product details
Technical specifications
Product details : WELLER CORDLESS PYROPEN SOLDERING IRON T0051606099
Weller Pyropen complete, gas soldering iron. Mobile soldering solution. Type 51606099.
Technical specifications
Attributes
Type
Butane Gas Powered Soldering Iron
Model
Pyropen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
326.50
excl. VAT
/
Each
£
391.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROTHENBERGER QUICK FIRE GAS GUN 35645E
SIEVERT GARDENER BLOWTORCH P2230-01
WELLER PYROPEN SOLDERING IRON 51605999
PRESTO HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206 1.5/8 INCH
PARWELD AGC5/16X12 ARC AIR GOUGING CARBONS 8 X 300MM
PARWELD 6MM HOSE SET 20M 3/8 HCV OXY/PROP 764620
4M FITTED LPG HOSE 3/8 LH BOTH ENDS
WELLER SOLDERING TIP 4PTBB8 2.4MM
PARWELD DOUBLE OUTLET LHY-1
PARWELD TIG BACK CAP LONG 41V24
PARWELD 030015-NG TAIL 1/4 FOR 1/4 NUT
PARWELD 0315013 TAILNUT 3/8 BSP LH
PARWELD 030015 TAILNUT 1/4 BSP RH
PARWELD GAS LENS NO.6 3/8IN/10MM BORE 54N16 PK 10
PARWELD 764110 10MM HOSE SET 10M 3/8 HCV OXY/PROP