• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Welding and cutting generators(532)
  • Welding & Cutting(264)
  • Support metals(174)
  • Resistance welding(1)
  • Plasma welding(1)
  • Air treatment(1)
  • Soldering(28)
See Welding
  • Plasma generators(31)
  • TIG generators(292)
  • mma generators(6)
  • MIG/MAG generators(147)
  • Electrical welding equipment(56)
See Welding and cutting generators
  1. Rubix Categories
  2. Welding
  3. Welding and cutting generators
  4. MIG/MAG generators
  5. Traditional MIG/MAG accessories
  6. MIG/MAG cable harness connections
  7. PARWELD CS10-25 CABLE SOCKET 10-25MM

PARWELD CS10-25 CABLE SOCKET 10-25MM

Cable Socket

See technical information

References

Parweld:CS10-25
Rubix:092206
brand logo
brand logo

Product details : PARWELD CS10-25 CABLE SOCKET 10-25MM


Cable size 10-25mm². Max. amps 200A. Length 65mm.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1.45 excl. VAT
/ Each
£ 1.74 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

PARWELD CS70-95 CABLE SOCKET 70-95MMPARWELD CS35-50 CABLE SOCKET 35-50MMPARWELD CS50-70 CABLE SOCKET 50-70MMDRAPER 70088 MIG WELDING TORCH 3M 16MM 180APARWELD PRO26-25S1BG PRO-GRIP MAX TORCH PACKAGE X 25FTDRAPER 08169 MIG TORCH STANDPARWELD CS70-95 CABLE SOCKET 70-95MMPARWELD CS35-50 CABLE SOCKET 35-50MMDRAPER 98456 0.8MM MB15 MIG TORCH TIPS (X5)DRAPER 61811 MIG TORCH-DIRECT FIT & GAS HSEDRAPER 98454 0.6MM MB15 MIG TORCH TIPS (X5)PARWELD CS50-70 CABLE SOCKET 50-70MMDRAPER 70073 MIG WELDING TORCH 3M 25MM2PARWELD WP17FX TORCH BODY FLEXIBLEDRAPER 98458 1.0MM MB15 MIG TORCH TIPS (X5)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap