SPARTEX 858537 RUBBER GAS HOSE DIAMETER MM 10 X 17
Rubber gas pipe
See technical informationSee documentsReferences
Spartex:858537
Rubix:217A2334
EAN:3660338151545



Documents
Product details : SPARTEX 858537 RUBBER GAS HOSE DIAMETER MM 10 X 17
Complies with the EN559 Standard (the date shown on the hose is the date of manufacture)
Technical specifications
Attributes
| Type | twin welding hose |
|---|---|
| Diameter | 10 mm |
| Gas | propane |
| Colour | orange |
| Service pressure | 20 bar |
| Length | 20 m |
Show UNSPSC/ECL@SS
£ 77.00 excl. VAT
/ 20 pieces
£ 92.40 incl. VAT
- In stock: Next day delivery
