Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame heating
Heating burners
Heating burner lance
SIEVERT 350801 TUBE HEATING TOOL
SIEVERT 350801 TUBE HEATING TOOL
Heating burner lance Sievert
References
sievert:
350801
rubix:
216A7415
ean:
7314523508015
Product details
Technical specifications
Product details : SIEVERT 350801 TUBE HEATING TOOL
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.04
excl. VAT
/
Each
£
54.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEVERT 350601 NECK TUBE 750MM
SIEVERT 350701 NECK TUBE 500MM
SIEVERT 350101 3501 78MM NECK TUBE
SIEVERT 3366-90 PROMATIC TORCH HANDLE
SIEVERT 350902 3509 180MM NECK TUBE
SIEVERT 3486-08 HANDLE 3486
SIEVERT 70MM BENT NECK TUBE 351102
SIEVERT HANDYJET BLOWTORCH 238201
SIEVERT PIN POINT BURNER 393902
SIEVERT ROOFING TORCH S3460
SIEVERT 333501 PROMATIC ININSININ 19MM CYCLONE BURNER 3335-90M
SIEVERT 870701 POWERJET CYCL1 BURNER
SIEVERT 334891 PROMATIC 50MM SOFT FLAME BURNER 3348-90M
SIEVERT 350601 NECK TUBE 750MM
SIEVERT POWERJET SOFT FLAME BURNER 871001