Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame heating
Heating burners
Heating burner lance
SIEVERT 350701 NECK TUBE 500MM
SIEVERT 350701 NECK TUBE 500MM
Heating burner lance Sievert
References
sievert:
350701
rubix:
2003742
ean:
7314523507018
Product details
Technical specifications
Product details : SIEVERT 350701 NECK TUBE 500MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.74
excl. VAT
/
Each
£
52.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEVERT 350902 3509 180MM NECK TUBE
SIEVERT 70MM BENT NECK TUBE 351102
SIEVERT 3486-08 HANDLE 3486
SIEVERT 350101 3501 78MM NECK TUBE
SIEVERT 350801 TUBE HEATING TOOL
SIEVERT 3366-90 PROMATIC TORCH HANDLE
SIEVERT 350601 NECK TUBE 750MM
SIEVERT HANDYJET BLOWTORCH 238201
SIEVERT 350902 3509 180MM NECK TUBE
SIEVERT 19MM CYCLONE BURNER 352403
SIEVERT STANDARD BURNER 3940-02
SIEVERT ROOFING TORCH S3460
SIEVERT 334401 PROMATIC STANDARD BURNER LARGE 25MM
SIEVERT 70MM BENT NECK TUBE 351102
SIEVERT 8844-01 PRIMUS PIN POINT BURNER