Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame heating
Heating burners
Heating burner tip
SIEVERT PIN POINT BURNER 393902
SIEVERT PIN POINT BURNER 393902
Pin-Point Burner
References
sievert:
393902
rubix:
094152
ean:
7314523939024
Technical specifications
Type
Pin-Point Burner
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIEVERT PIN POINT BURNER 393902
Burners for soft soldering and brazing
Strengths
Pin-point burners with the finest flames for precision work such as gold and silver forging
For connection to Sievert Pro necktubes, 8842 only for necktube 3501
Technical specifications
Attributes
Type
Pin-Point Burner
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.34
excl. VAT
/
Each
£
30.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEVERT 294302 PRIMUS PINPOINT BURNER
SIEVERT BURNER - PIN POINT 8720-01
SIEVERT 334891 PROMATIC 50MM SOFT FLAME BURNER 3348-90M
SIEVERT 32MM POWER BURNER 294202
SIEVERT 870401 POWERJET STANDARD BURNER
SIEVERT STANDARD BURNER 3940-02
SIEVERT POWERJET SOFT FLAME BURNER 871001
SIEVERT 50MM POWER BURNER 294402
SIEVERT 8844-01 PRIMUS PIN POINT BURNER
SIEVERT STANDARD BURNER 3941-02
PRIMUS PIN POINT BURNER 3938-02
SIEVERT STANDARD BURNER 2941-02
SIEVERT 19MM CYCLONE BURNER 352403
SIEVERT POWER JET PIN POINT BURNER 870201
SIEVERT HOT AIR BURNER 32MM X 15MM 3349-90