Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame heating
Heating burners
Heating burner tip
SIEVERT POWERJET SOFT FLAME BURNER 871001
SIEVERT POWERJET SOFT FLAME BURNER 871001
Soft Flame Burner
References
sievert:
871001
rubix:
2003734
ean:
7314528710017
Technical specifications
Type
Soft Flame Burner
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIEVERT POWERJET SOFT FLAME BURNER 871001
Strengths
For shrinking and heating jobs
Powerful and wind stable soft flame
Technical specifications
Attributes
Type
Soft Flame Burner
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.84
excl. VAT
/
Each
£
82.61
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SIEVERT STANDARD BURNER 3941-02
SIEVERT STANDARD BURNER 2941-02
SIEVERT POWER JET PIN POINT BURNER 870201
PRIMUS PIN POINT BURNER 3938-02
SIEVERT 50MM POWER BURNER 294402
SIEVERT 334891 PROMATIC 50MM SOFT FLAME BURNER 3348-90M
SIEVERT 870701 POWERJET CYCL1 BURNER
SIEVERT STANDARD BURNER 3940-02
SIEVERET PROMATIC 28MM SOFT FLAME BURNER
SIEVERT 333501 PROMATIC ININSININ 19MM CYCLONE BURNER 3335-90M
SIEVERT 294302 PRIMUS PINPOINT BURNER
SIEVERT HOT AIR BURNER 32MM X 15MM 3349-90
SIEVERT 870601 POWER JET CYCLONE BURNER
SIEVERT 60MM POWER BURNER 296001
SIEVERT 334401 PROMATIC STANDARD BURNER LARGE 25MM