Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame heating
Heating burners
Heating burner lance
SIEVERT 350101 3501 78MM NECK TUBE
SIEVERT 350101 3501 78MM NECK TUBE
Neck Tube
References
sievert:
350101
rubix:
094147
ean:
7314523501016
Technical specifications
Type
neck tube
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIEVERT 350101 3501 78MM NECK TUBE
Strengths
Neck tubes made of high quality brass
Shorter neck tubes are recommended for smaller heating applications like gold and silver forging
Technical specifications
Attributes
Type
neck tube
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.31
excl. VAT
/
Each
£
27.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEVERT 350701 NECK TUBE 500MM
SIEVERT 350601 NECK TUBE 750MM
SIEVERT 70MM BENT NECK TUBE 351102
SIEVERT 350902 3509 180MM NECK TUBE
SIEVERT 3366-90 PROMATIC TORCH HANDLE
SIEVERT 350801 TUBE HEATING TOOL
SIEVERT 3486-08 HANDLE 3486
SIEVERT 253501 POWER JET GAS TORCH
SIEVERT 870801 POWERJET HOT AIR BURNER
SIEVERT 870401 POWERJET STANDARD BURNER
SIEVERT 870601 POWER JET CYCLONE BURNER
SIEVERT 2295-01 EASY JET BLOW LAMP 7/16 EU CONNECTION
SIEVERT STANDARD BURNER 3940-02
SIEVERT 350701 NECK TUBE 500MM
SIEVERT STANDARD BURNER 2941-02