SMC CQ2WA32TF-35DZ COMPACT CYLINDER DOUBLE ROD
Compact cylinder SMC
See technical informationSee documentsReferences
SMC:CQ2WA32TF-35DZ
Rubix:392A9776
Manufacturer :00799188
Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 35 mm |
Documents
Product details : SMC CQ2WA32TF-35DZ COMPACT CYLINDER DOUBLE ROD
Technical specifications
Attributes
| Logistic Weight | 293 g |
|---|---|
| Type | compact cylinder |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 35 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 58.57 excl. VAT
/ Each
£ 70.28 incl. VAT
- Usually arrives within 14 working days