SMC AMG150C-F01C WATER SEPARATOR


Compressed air filter SMC

References
smc:AMG150C-F01C
rubix:114A2530
brand logo
brand logo
Technical specifications
Threading diameter (inch)g1/8 bspp ''
See all Specifications

Product details : SMC AMG150C-F01C WATER SEPARATOR


Water Separator
Water removal rate 99%
Rated flow from 300 to 12000 l/min (ANR)
Connection size 1/8 to 2
N.C. or N.O. auto drain option.
•Water Separator
•Water removal rate 99%
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•N.C. or N.O. auto drain option.

Body Size: 150C [10SCFM (300l/Min)]
Thread: F (G)
Port Size: 01 (1/8)
Accessory: C (N.C. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Degreasing Wash: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)66x172x63 mm
Logistic Weight450 g
Threading diameter (inch)g1/8 bspp ''
Show UNSPSC/ECL@SS
£ 118.81 excl. VAT
/ Each
£ 142.57 incl. VAT
  • Delivery usually within ( 4 ) days