Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 162666 FILTER COMBINATION LFMBA-1/8-D-MINI-A
FESTO 162666 FILTER COMBINATION LFMBA-1/8-D-MINI-A
LFMBA filter combination
References
festo:
LFMBA-1/8-D-MINI-A
rubix:
114A1064
manufacturer :
162666
ean:
4052568132057
Technical specifications
Threading diameter (inch)
1/8
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162666 FILTER COMBINATION LFMBA-1/8-D-MINI-A
Fine Filter combination LFMBA-1/8-D-MINI-A Micro Filter 1 µm for prefiltration and Micro Filter 0.01 µm, with metal bowl guard. Size=Mini, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
Logistic Weight
760
g
Threading diameter (inch)
1/8
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
335.39
excl. VAT
/
Each
£
402.47
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC ZFZ-03-002E AIR SUCTION FILTER
FESTO 552996 ACTIVATED CARBON FILTER
SMC ZFB300-08 AIR SUCTION FILTER
AVENTICS R412007054
FESTO 162672 FILTER COMBINATION LFMBA-3/4-D-MAXI-A
SMC AMD20-F02-D MICRO MIST SEPARATOR
AVENTICS 0821303404
SMC AMD40-F03D-D MICRO MIST SEPARATOR
SMC AF30-F03BD-A AIR FILTER
NORGREN FL64-428 1/2 FIL/LUB 40M MD M/FOG
FESTO 159614 FILTER LF-3/4-D-MAXI
FESTO 553100 FINE FILTER
AVENTICS R412009010
SMC AF30-F02D-2-A AIR FILTER
FESTO 553000 MICRO FILTER