Micro Filter Cartridge
Filter fineness | 0.01 µm |
---|
Logistics dimensions (L x W x H) | 110x60x55 mm |
---|---|
Logistic Weight | 47,02 g |
Filter fineness | 0.01 µm |
Type | Micro Filter Cartridge |
Volume flow rate | 900 l/min |
Min. service pressure | 0 bar |
Max. service pressure | 20 bar |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 2 ) days