FESTO 553036 MICRO-FILTER CARTRIDGE MS9-LFM-A
Micro Filter Cartridge
See technical informationSee documentsReferences
Festo:MS9-LFM-A
Rubix:121A8955
Manufacturer :553036
EAN:4052568195199

Documents
Product details : FESTO 553036 MICRO-FILTER CARTRIDGE MS9-LFM-A
Micro Filter cartridge MS9-LFM-A For MS series, degree of filtration: 0.01 µm Size=9, Series=MS, Grade of filtration=0,01 µm, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Filter fineness | 0.01 µm |
|---|---|
| Type | air filter insert/ms9 0 01my |
| Material | borosilicate fiber |
| Volume flow rate | 20000 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 20 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 138.94 excl. VAT
/ Each
£ 166.73 incl. VAT
- Delivery usually within ( 2 ) days